Select Country and Language Canada / French
Changer de pays
HOB-531-FD-ADA-R | CEECO

CEECO | HOB-531-FD-ADA-R | Red Weather-resistant Speaker Phone with Keypad and Push Button Autodial. Attraractive and Sturdy Units are Designed for Indoors or Partially Protective Outdoor Areas

  • Réf. fabricant HOB-531-FD-ADA-R
  • PART #547659
Call Waiting: NO
Caller ID: NO
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Description

Weather and vandal-resistant stainless steel handsfree speakerphone in an open enclosure wall mount (-R) RED housing with telephone symbol on sides. Designed with keypad and push button automatic dialer. The black push button provides dial tone for keypad operation and the red push button automatically dials a preprogrammed number from 1-11 digits. Telephone can be programmed with call restrictions, ability to dial a PBX or access number, allow or block incoming calls, provide call time-out from 1-9 minutes or no time-out, and 40 speed dial locations. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with (-ADA features) red/green call progress indicator light, Braille emergency plate, with a industrial quality red push button, marine quality chrome tone dial keypad and weatherproof, puncture resistant speaker and microphone, and tamper resistant security screws.

Reliable for Emergency, Security and Public need at hospitals, pools, golf courses, parks and more.

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-RIS) Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Weather-resistant Open Enclosu Options (HOB):
  • Standard Black Housing with Telephone Emblem on Sides
  • (-R) Red Housing with Telephone Emblem on Sides
  • (-S) Stainless Steel Housing
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
  • Part # 301-064 Security Tool (Required installation only when in a HOB or WPP Housing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires