Select Country and Language Canada / French
Changer de pays
HS1F15AS | SOLA HD

SOLA HD | HS1F15AS | 1.5KVA 240X480-120/240 non-ventilated automation transformer

  • Réf. fabricant HS1F15AS | 78347211124
  • PART #503672
Type: TRANSFORMERS
Description

SolaHD encapsulated transformers are rated for Hazardous Locations as well as harsh industrial environments. Encapsulation and rugged UL LIsted/NEMA Type 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration r esistance. SolaHD transformers fully comply with the latest addition of the National Electrical Code for Class I, Division 2, Group A, B, C and D locations when installed in compliance with NEC 501.100 (B).

Caractéristiques
  • UL Listed/NEMA Type 3R encapsulated enclosure for indoor and outdoor service
  • Electrostatically shielded for quality power on sizes 1 kVA and larger
  • UL Class 200oC insulation system, 115C temperature rise under full load
  • Conduit knockouts for side entry into wiring compartment
  • Copper lead wire terminations
  • .500 - 45 kVA units are encapsulated with electrical grade silica and epoxy for industrial applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires