Select Country and Language Canada / French
Changer de pays
HS3000 | PELCO

PELCO | HS3000 | Enclosure High Security Indoor Medium Size with Tamper Switch. Wall or Ceiling Mount. Constructed From 14-gauge Steel with Smoked Window. No Mount Required. 10 in. Length

  • Réf. fabricant HS3000
  • PART #294612
Environment Type: INDOOR
Mounting Type: WALL AND CEILING
Special Property: HIGH SECURITY
Type: HOUSING
Description

Indoor medium size with tamper switch. Wall or ceiling mount. Constructed from 14-gauge steel with smoked window. No mount required. 10-inch length.

Must be a reseller to purchase this product

Caractéristiques
  • Low Profile, Small "Wedge" Style
  • Designed for Use with CCD Type Cameras
  • For Use in Fixed or Dropped (False) Ceilings
  • Hinged Door Opens for Convenient Access to Camera
  • Constructed from Aluminum (Upper Section) and Steel (Lower Section)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires