Select Country and Language Canada / French
Changer de pays
HS8134 | PELCO

PELCO | HS8134 | Enc High-Security Indoor/Moderate Outdoor Ceiling Mount. Steel Vandal-Resistant with Hinged Lower Cover and Special Tool to Secure. Lexan Window with Conduit Knockouts On Backbox and Sides

  • Réf. fabricant HS8134
  • PART #294829
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: CEILING
Special Property: VANDAL-RESISTANT
Type: HOUSING
Description

Indoor/moderate outdoor ceiling mount. Steel vandal-resistant with hinged lower cover and special tool to secure. Lexan window with conduit knockouts on back box and sides.

Must be a reseller to purchase this product

Caractéristiques
  • Low Cost
  • Indoor or Outdoor (Moderate Environment) Applications
  • Aluminum (HS8080) or Steel (HS8134) Construction
  • Adjustable Camera Mount
  • Mounts Directly to Ceiling
  • Attractive, Rugged Powder Coat Finish
  • Single Tamper-Proof Screw Provides Quick Access Increased Security
  • Tamper Switch Standard Feature on HS8080
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires