Select Country and Language Canada / French
Changer de pays

AIGIS MECHTRONICS INC | HS9303LT | Corner security housing, 3/8 in. thick, tinted window, key lock

  • Réf. fabricant HS9303LT
  • PART #393669
Duty Rating: HEAVY
Mounting Type: CORNER
Special Property: HIGH SECURITY

Protection for high-security applications such as prisons, parking garages and schools. The standard viewing window is constructed of 0.37 inch (9.5 mm) clear polycarbonate material and scratch-resistant coating. These housings are designed to enclose a variety of cameras and maximize the field of view from any corner. They provide the strength of 10 gauge steel with the superior strength-to-weight ratio of aluminum.

Must be a reseller to purchase this product

  • Rugged cast aluminum construction equivalent to ten gauge steel
  • Locking and tinted window options
  • Scratch-resistant polycarbonate window
  • Adjustable camera mounting system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires