Select Country and Language Canada / French
Changer de pays
HS9303LW | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | HS9303LW | Corner security housing, 1/2 in. thick window, key lock

  • Réf. fabricant HS9303LW
  • PART #393670
Duty Rating: HEAVY
Mounting Type: CORNER
Special Property: HIGH SECURITY
Type: HOUSING
Description

Protection for high-security applications such as prisons, parking garages and schools. The standard viewing window is constructed of 0.37 inch (9.5 mm) clear polycarbonate material and scratch-resistant coating. These housings are designed to enclose a variety of cameras and maximize the field of view from any corner. They provide the strength of 10 gauge steel with the superior strength-to-weight ratio of aluminum.

Must be a reseller to purchase this product

Caractéristiques
  • Rugged cast aluminum construction equivalent to ten gauge steel
  • Locking and tinted window options
  • Scratch-resistant polycarbonate window
  • Adjustable camera mounting system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires