Select Country and Language Canada / French
Changer de pays
HS9383S-6HP | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | HS9383S-6HP | Stainless steel series housings - pressurizable with heater, housing wired for 120 V, 60 Hz - compatible with 24 V or 120 V cameras, circular MS-type connector, press. fill and release valve, sealed wiring harness

  • Réf. fabricant HS9383S-6HP
  • PART #369758
Duty Rating: HEAVY
Special Property: EXTREME ENVIRONMENT
Type: HOUSING
Voltage/Current Type: 120 VAC
Description

This stainless steel housing is meant to protect a camera from extreme environments and can withstand harsh chemicals from manufacturing and food processing facilities as well as salt-water environments.

Must be a reseller to purchase this product

Caractéristiques
  • Conduit connection or pressurized versions available
  • Heater/defogger option extends minimum operational temperature and keeps lens moisture free
  • Wall or column mount and sunshield options also available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires