Select Country and Language Canada / French
Changer de pays
HS9384-2H-9 | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | HS9384-2H-9 | Specialty series housings - short version (9-in. length), with heater, 24 V, 50/60 Hz

  • Réf. fabricant HS9384-2H-9
  • PART #421970
Duty Rating: HEAVY
Special Property: EXTREME ENVIRONMENT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The Specialty Series housings are designed for harsh environments and are built with a defogging option and liquid-tight fittings at the rear of the standard unit. The pressurized model reduces moisture in the unit to keep the electronics dry and has a MS-style connector for wiring. Aigis can create packages with cameras and lenses installed.

Must be a reseller to purchase this product

Caractéristiques
  • Single-piece extruded aluminum housing is air- and liquid-tight (IP68)
  • Pressurized versions available
  • Liquid-tight pass-through fittings for video coax, power and lens control wiring
  • Custom wiring for IP cameras available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires