Select Country and Language Canada / French
Changer de pays
HS9392-2HC | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | HS9392-2HC | 5 in. diameter outdoor housing, with heater, 24 V AC/60 Hz, with 16-pin connector, sunshield included

  • Réf. fabricant HS9392-2HC
  • PART #422007
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Special Property: PRESSURIZED
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The 5-inch diameter HS9392 Series and the 7.5-inch diameter HS9396 Series Housings are designed to enclose large zoom lenses and cameras. A pressurized version is available that further reduces the amount of moisture around the electronics, and an optional pressure sensor can warn of dropping pressure within the housing. The ingress protection rating is IP67 for standard housings and IP68 for pressurized housings.

Must be a reseller to purchase this product

Caractéristiques
  • For large camera and lens sizes
  • Durable aluminum construction
  • Housings include sunshield
  • Built-in window heater/defogger
  • Pressurized versions available
  • Liquid-tight 16-pin connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires