Select Country and Language Canada / French
Changer de pays
HS9405LW | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | HS9405LW | Wall and ceiling wedge security housing, 11 in., 1/2 in. thick window, key lock

  • Réf. fabricant HS9405LW
  • PART #393676
Duty Rating: HEAVY
Environment Type: INDOOR
Mounting Type: FLUSH MOUNT CEILING
Special Property: TAMPER-PROOF
Type: HOUSING
Description

The HS9305 and HS9405 Series models are wall or ceiling mounted detention grade security housings designed for applications such as prisons, parking garages and hospitals. The viewing window is constructed of 0.37 inch (9.5 mm) clear polycarbonate material, treated with a scratch-resistant coating. A removable, hinged cover provides easy access to the camera and is secured by a tamper-resistant screw.

Must be a reseller to purchase this product

Caractéristiques
  • Rugged cast aluminum construction equivalent to 10 gauge steel
  • Scratch-resistant polycarbonate window available in 2 thicknesses
  • Adjustable camera mounting system
  • Compact design
  • Locking and tinted window options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires