Select Country and Language Canada / French
Changer de pays
HS9483-2HB | AIGIS MECHTRONICS INC

AIGIS MECHTRONICS INC | HS9483-2HB | Designer series housing, 3 1/2 in. Diameter x 16 in. with heater and blower, 24 V 50/60 Hz

  • Réf. fabricant HS9483-2HB
  • PART #369782
Duty Rating: LIGHT
Environment Type: OUTDOOR
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

These Designer Series housings range in size to accommodate most cameras. Outdoor and indoor models offer attractive feed-thru wiring as well as heater, blower and sunshield options. The Ethernet compatible (HS948x-IP) versions are ideal for IP cameras because of their quick-connect Ethernet and power hookups.

Must be a reseller to purchase this product

Caractéristiques
  • Liquid tight feed-thru wiring possible through base of unit
  • Full line of feed-thru mounts available
  • Heater/blower and sunshield options reduce fogging and extend min. and max. temperature ranges
  • Slide cover allows access to camera and lens while unit is in its mounted position
  • Quick-connect IP models include liquid-tight power and Ethernet connections
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires