Select Country and Language Canada / French
Changer de pays
HSB18FR | BURNDY

BURNDY | HSB18FR | Heat Shrink Tubing, 0.125" ID Min.(Exp.), 0.062" ID Max.(Rec.), 16-14 Flex, PVC, Thin Wall, Flame Retardant, Black, 600V

  • Réf. fabricant HSB18FR
  • PART #HSB18FR
Decimal: .125 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 1/8 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Type HS-FR is a flexible polyvinyl chloride thin-wall heat-shrink. Offering insulating, color identification and strain relieving properties for terminations and splices. The 2:1 shrink ratio allows for faster shrink recovery, covering wire sizes: #16 AWG to 1000 kcmil. UL recognized, 105C, 600V, operating temperatures from -20C to 105C with a shrink temperature of 135C.

Caractéristiques
  • UL 224, VW-1 Rated
  • Multi-use Tubing
  • Easy Identification
  • Low Shrink Temperature
Spécifications
  • Heat Shrink Tubing
  • Nominal Diameter: 0.13 Inch ID Minimum (Exp.), 0.062 Inch ID Maximum (Rec.)
  • Conductor Range: 16-14 AWG Code And Flex
  • Wall Thickness: 0.03 Inch
  • Shrink Ratio: 2:1
  • Material: PVC
  • Color: Black
  • Voltage Rating: 600 Volt
  • Operating Temperature: -20 to 105 deg C
  • Shrink Temperature: 135 deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires