Select Country and Language Canada / French
Changer de pays
HSIC440FREA | BURNDY

BURNDY | HSIC440FREA | Heavy Wall Cross-linked Black Polyolefin Heat Shrinkable End Cap, #4-4/0 AWG Code, #4-2/0 AWG Flex, 600 V, Fire Retardant

  • Réf. fabricant HSIC440FREA
  • PART #HSIC440FR
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Military Color Code: BLACK
Sleeving: NO
Spiral Wrap: NO
UL: YES
ZIPPER: NO
Description

Type HSIC-FR, Heat Shrink Insulating End Cap Fire Retardant is a heavy wall, fire retardant end cap made of cross-linked thermally stabilized black polyolefin. Used to insulate exposed conductors in energized applications. The 3:1 shrink ratio offers greater range, accommodating copper wire sizes, #8 AWG thru 2500+ kcmil. Performs effectively over lead, aluminum, steel, polyethylene, EPR, and PVC jacketed materials. Blue thermal chromatic lines disappear indicating correct installation temperature and provide inspectability. I.D. adhesive provides superior moisture and weather-resistant characteristics.

Caractéristiques
  • Minimum 28 Oxygen index, UL94-VO rated
  • 3:1 shrink ratio
  • Thermal chromatic lines
  • Low shrink temperature, 150C
  • Meets sealing requirements: ANSI-C119.1, UL486D
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires