Select Country and Language Canada / French
Changer de pays
HSP-121BT1RU | VERTIV

VERTIV | HSP-121BT1RU | Edco Advanced Three-Stage Hyrbid, Solid State Power-Line 120V Surge Protector/EMI-RFI Filter.

  • Réf. fabricant HSP-121BT1RU
  • PART #528894
Number of Outlets: OTHER
Description

The Edco HSP121BT-1RU is an advanced three-stage hybrid, solid-state power line protector. Features such as noise filtering, common mode and normal mode suppression, nanosecond reaction time, active tracking, and compression screw terminations make the Edco HSP121BT-1RU an excellent choice in commercial and industrial applications. The Edco HSP121BT-1RU offers a replaceable fuse designed to remove the load (protected equipment) from the line if the unit is overloaded. This feature prevents surges from entering the equipment if the fuse is open.

Caractéristiques
  • Operating Voltage: 120 V AC
  • Clamping Voltage: 325 V AC
  • Operating Current: 15A
  • Peak Surge Current: 13 kA/Mode, 26 kA/Phase, 39 kA/Total
  • Operating Frequency: 47-63 Hz
  • EMI Attenuation: > 40 dB
  • SPD Technology: Metal Oxide Varistors (MOVs) w/L-C Fr
  • Modes of Protection: Line-to-Neutral, Line-to-Ground, Neutral-to-Ground
  • Status Indication Power: On & MOVs functional
  • Connection Type: 3 position, 20A terminal block w/ compression screw
  • Terminals accept up to 14 AWG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires