Select Country and Language Canada / French
Changer de pays
HST-PKG9 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | HST-PKG9 | HST-3000 Copper, T1, and ISDN Testing Package

  • Réf. fabricant HST-PKG9
  • PART #441767
Type: T1/DS0/DS1 TESTERS
Description

HST-3000 Copper, T1 and ISDN PRI Testing Package

Includes:
HST-3000 copper testing-equipped color mainframe, Combination dual port T1 testing and copper testing SIM, DVOM, TDR, PCM TIMS test option, PCM signaling test option, ISDN PRI option, VT-100 emulation feature, Pulse Shape software, Cable kit for DS1 testing, Tip/ring cable set with ground lineman cable set, universal AC power adapter with US power cord, manuals, carrying case

Caractéristiques
  • Thorough T1 and HDSL, HDSL2 and HDSL-4 wire performance testing including loopcodes, and NIU/CSU emulation
  • Reduce DS3 circuit testing time by using dual receivers for bi-directional monitoring, allowing for timely trouble isolation and correction
  • Turn-up and troubleshooting of ISDN primary rate services with ISDN PRI emulation, call placement, BERT, and D-channel monitoring
  • Full copper analysis suite to qualify, provision, and troubleshoot copper pairs for broadband service - includes DVOM, Opens Meter, Load Coil Detection, Balance/Noise/ Power Influence and TDR
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires