Select Country and Language Canada / French
Changer de pays
HT10DBS | TRIPP LITE

TRIPP LITE | HT10DBS | Tripp Lite Home Theater Isobar Surge Protector 10 Outlet RJ11 RJ45 Coax

  • Réf. fabricant HT10DBS | 037332121745
  • PART #565255
Number of Outlets: 10
Type: RACK MOUNT PDU
Caractéristiques
  • 3840 Joule surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • Isolated filter banks eliminate interference between connected co mponents
  • All-metal housing safely withstands the strongest surges
  • 10 surge-protected NEMA 5-15R AC outlets safeguard an entire home/business theater system
  • Widely spaced outlets accommodate upto 6 transformers
  • Four plug-in safety covers protect again accidental contact with unused outlets
  • 3 sets of 2.2 GHz gold coaxial connectors (with included 6 ft gold coax cable) safeguard components on cable, satellite and antenna line
  • 1-line tel/modem and 1-line network (100BaseT, high-speed) surge protection (with included 6 ft phone cord and 6 ft network cable) safeguards personal video recorders (PVRs) on upto two lines simultaneously
  • 8 ft cord with right-angle NEMA 5-15P plug provides convenient location anywhere within a home/business theater system
  • (3) diagnostic LEDs alert user to protection, line power and ground status
  • Keyhole slots provide convenient wall or cabinet mounting
  • Illuminated master switch provides one-touch power control over all components, circuit breaker protects against dangerous system overload
  • All-metal housing (black) stands upto the most demanding environments
  • Color-coordinated outlet/plug labels
  • Package includes - HT10 dBS home/business theater surge protector, 6 ft gold coax cable, 6 ft phone cord, 6 ft network cable,instruction manual with warranty information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires