Select Country and Language Canada / French
Changer de pays
HT1210SAT3 | TRIPP LITE

TRIPP LITE | HT1210SAT3 | Tripp Lite Home Theater Surge Protector 12 Outlet RJ11 RJ45 Coax 10ft Cord

  • Réf. fabricant HT1210SAT3 | 037332152527
  • PART #565256
Number of Outlets: 12
Type: RACK MOUNT PDU
Caractéristiques
  • 2880 Joule surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • (12) Widely spaced surge-protected NEMA 5-15R AC outlets safeguard an entire home/business theater system while accommodating upto 4 large transformers without blocking outlets
  • Sliding safety covers protect against accidental contact
  • 3 sets of surge protected 2.2 GHz gold coaxial connectors safeguard components on cable, satellite and antenna line; 6 ft gold DSS cable included
  • 1-line tel/modem/ethernet (100BaseT, high speed) surge protection safeguards personal video recorders (PVRs) on a single dial-up or ethernet line. Built-in splitter (1 jack in and 2 jacks out) allows simultaneous connection of two devices sharing a single line; 6 ft phone and network cable included
  • 10 ft cord with right angle NEMA 5-15P plug provides convenient location anywhere within a home/business theater system
  • (2) Diagnostic LEDs alert user to protection present (green) and grounded (red) status
  • Keyhole slots provide convenient wall or cabinet mounting
  • Package includes - HT1210SAT3 home/business theater surge suppressor, 6 ft gold coax cable, 6 ft phone cord and 6 ft network cable, instruction manual with warranty information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires