Select Country and Language Canada / French
Changer de pays
HT5200BPVFG | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HT5200BPVFG | Glacier(TM) Series Bullet Cameras with PIR Sensor, LEDs - 5-50 mm Lens, Dark Grey Housing

  • Réf. fabricant HT5200BPVFG
  • PART #553486
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 600 TVL
Signal Process: ANALOG
Caractéristiques
  • 600 TV lines of resolution
  • Digital Deterrent(TM): white LEDs are turned on when motion is triggered
  • 24 pcs IR LEDs / 6 pcs white LEDs
  • Automatic thermostatic sensor that allows the camera to operate at extremely low temperatures
  • Weather-resistant operation
  • Alarm output for motion detection
  • 12 V DC and 24 V AC dual voltage operation
Spécifications
  • Bullet Camera With PIR Sensor And White LEDs
  • Color: Dark Gray
  • Sensor Type: 1/3 Sony Super HAD II(TM) CCD
  • Pixel: Effective - 768 (H) x 494 (V), Total - 811 (H) x 508 (V)
  • Lens: 5 - 50 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 600 TVL
  • Electronic Shutter: 1/60 to 1/120000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm CVBS
  • Minimum Illumination/Sensitivity: 0.00001 Lux, 0.00006 Lux (IR On)
  • Signal To Noise Ratio: More Than 52 dB
  • White Balance Range: ATW/Outdoor/Indoor/Manual/AWC
  • Day/Night Mode: Yes
  • IR Distance: Indoor 164 ft/Outdoor 98 ft
  • Number Of IR LEDs: 24
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included), Scanning Frequency - 15.734 kHz (H) and 59.94 Hz (V)
  • Power Consumption: DC - 1.1 Amp (Heater On), 450 mA (Heater Off); AC - 500 mA (Heater On), 250 mA (Heater Off)
  • Dimensions: 9.7 Inch Length x 3.7 Inch Width x 4.17 Inch Height
  • Weight: 3.08 lb
  • Operating Temperature: -40 to 140 deg F
  • Environmental Conditions: 95% Maximum Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires