Select Country and Language Canada / French
Changer de pays
HT671H | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HT671H | 960H 700 TVL Outdoor IR Dome Camera with Chameleon Cover(TM) - 2.8-12 mm Lens

  • Réf. fabricant HT671H
  • PART #553494
PoE: NO
Signal Process: ANALOG
Caractéristiques
  • Chameleon Cover(TM) - Snaps on and can be painted to match any décor!
  • Highest resolution- Vivid sharp picture in complete darkness
  • No noise, ghosting effect with DNR
  • 3DNR (digital noise reduction); DWDR (digital wide dynamic range)
  • Smart digital om; Full OSD operation
  • Digital image stabilizer; 3 axis lens mount
  • NTSC TV system, 2-1 interlace scanning system
  • 850 nm IR LED wavelength
  • Outdoor/indoor/Off DWDR; BLC/HLC/Off backlight compensation
  • Day/Night - Auto/Day/Night/EXT; AGC - High/Mid/Low
  • Auto/Off (x2 - x256) sense-up; 8 zones privacy masking
  • H-Rev/V-Rev/Rotate/PIP mirror, x32 digital zoom
  • On/Off smart digital zoom; Manual/Auto/Off de-fog
  • Auto (512 points) defect compensation; 1 - 200 level selectable 3DNR
  • On/Off Digital Im Stabilization (DIS)
  • -4 to 140 deg F storage temperature, 20% - 95% relative humidity
Spécifications
  • Indoor/Outdoor IR Dome Camera With Chameleon Cover(TM)
  • Color: Dark Gray
  • Sensor Type: 1/3 960H Color CCD
  • Sensor Size: 8.467 mm
  • Pixel: Effective - 976 (H) x 494 (V), Total - 1020 (H) x 508 (V)
  • Lens: 2.8 - 12 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 700 TVL
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.01 Lux At F1.2/IR LED On
  • Signal To Noise Ratio: 52 dB
  • White Balance Range: ATW/AWB/AWC - Set/Manual (1800 to 11000 deg K)
  • Day/Night Mode: Yes
  • IR Distance: 98 ft (Depending On Scene Reflection)
  • Number Of IR LEDs: 28
  • IR-CUT: Yes
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 500 mA/24 Volt AC, 250 mA
  • Dimensions: 5.12 Inch Dia x 3.94 Inch Height
  • Weight: 1.98 lb
  • Operating Temperature: -4 to 140 deg F
  • Environmental Conditions: 20 - 95% Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires