Select Country and Language Canada / French
Changer de pays
HT7049IRVF | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HT7049IRVF | Day/Night Weatherproof Bullet Camera 6-50 mm Vari-focal Lens, with Digital Noise Reduction

  • Réf. fabricant HT7049IRVF
  • PART #450297
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

Caractéristiques
  • 1/3 in. Sony Super HAD(TM) CCD
  • High performance W-V chip
  • 600 TV lines resolution
  • Mutli-mount is a unique mount allowing installers to manipulate the
  • camera to almost any angle with simplicity
  • Zero noise and no ghosting effect with Digital Noise Reduction (DNR)
  • True Day/Night (ICR IR cut filter removable)
  • External control rings for easy focus and distance adjustment
  • Highest resolution: vivid, sharp picture in complete darkness
  • Front glass heater: with thermic rays and built-in temperature
  • sensor for i mmediate removal of condensation
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires