Select Country and Language Canada / French
Changer de pays
HT706TV | TRIPP LITE

TRIPP LITE | HT706TV | Tripp Lite Home Theater Surge Protector Strip 7 Outlet Coax 6ft Cord 1500 Joule

  • Réf. fabricant HT706TV | 037332121493
  • PART #565258
Number of Outlets: 7
Type: RACK MOUNT PDU
Caractéristiques
  • 1500 Joule surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • (7) Surge-protected NEMA 5-15R AC outlets safeguard an entire home/business theater system
  • Widely spaced outlets accommodate upto 4 transformers
  • 1 set of 2.2 GHz gold coaxial connectors (with included 6 ft gold coaxial cable) safeguard components on cable, satellite or antenna line
  • 6 ft cord with right-angle NEMA 5-15P plug provides convenient location anywhere within a home/business theater system
  • (2) Diagnostic LEDs alert user to protection and grounding status
  • Keyhole slots provide convenient wall or cabinet mounting
  • Illuminated master switch provides one-touch power control over all components, integrated circuit breaker protects against dangerous system overload
  • High-impact plastic housing (black) stands upto the most demanding environments
  • Package includes - HT706TV home/business theater surge suppressor, 6 ft gold coax cable, instruction manual with warranty information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires