Select Country and Language Canada / French
Changer de pays
HT7246IHR | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HT7246IHR | Intensifier3 Outdoor Vandal Dome with Chameleon Cover, 2.8-12 mm Vari-focal Lens, Dark Grey Housing

  • Réf. fabricant HT7246IHR
  • PART #367455
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 1/3 in. Sony Super HAD ll(TM) CCD
  • 650 lines of color resolution
  • Amplify existing light with no distance limitations
  • No problems caused by objects that reflect or absorb IR light sources
  • Heater circuitry eliminates fog or condensation under any weathecondition
  • Minimum illumination 0.00002 Lux (Intensifier3 @ 512x)
  • Chameleon Cover(TM): snaps on and can be painted to match any décor!*
  • 12 V DC/24 V AC dual voltage operation
  • Full OSD operation
  • 3 axis lens mount
  • Vandal-resistant operation
  • Weatheistant operation
  • IP66 compliant
  • Relay outputs for motion detection
  • 5 year warranty
Infos techniques et normes

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires