Select Country and Language Canada / French
Changer de pays
HT7248FFI | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HT7248FFI | Intensifier3 Series Weather-/Vandal-resistant Focus Free Dome Camera with Chameleon Cover(TM), 2.8-10 mm Focus Free lens, Dark Grey Housing

  • Réf. fabricant HT7248FFI
  • PART #502295
Special Property: TAMPER-PROOF
Type: LENS
Description

Must be a reseller to purchase this product

Caractéristiques
  • 2.8-10 mm auto iris vari-focal lens
  • 1/3 in. Sony Super HAD ll(TM) CCD
  • 650 TV lines of color resolution
  • Amplify existing light with no distance limitations
  • No problems caused by objects that reflect or absorb IR light sources
  • Heater circuitry elimina fog or condensation under any weather condition
  • Minimum illumination 0.00002 Lux (Intensifier3 @ 512x)
  • Chameleon Cover(TM): snaps on and can be painted to match any décor!*
  • 12 V DC / 24 V AC dual voltage operation
  • Full OSD operation
  • Now with Prese Outdoor, Indoor, Elevator, Lobby, Hallway & Dark
  • Wall or ceiling mount
  • External controls for zoom & focus
  • S/N Ratio more than 52 dB (weight on)
  • Weather-resistant operation
  • IP66 compliant
  • Vandal-resistant operation
  • EZ mount system simplifies instion
  • Relay outputs for motion detection
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires