Select Country and Language Canada / French
Changer de pays
HTCT250-2-1 | PANDUIT

PANDUIT | HTCT250-2-1 | Copper Compression HTAP With code 250 kcmil, #2 AWG Run, code #2, #6 AWG STR/SOL Tap 1 And code #8, #14 AWG Tap 2 or Flex 4/0, #2 AWG Run, Flex #2, #8 AWG Tap 1 And Flex #8, #14 AWG Tap 2.

  • Réf. fabricant HTCT250-2-1
  • PART #306869
Component: COMPRESSION TAPS
Connection Type: COMPRESSION
Material Rating: COPPER
Caractéristiques
  • Used to tap into continuous conductors as a splice or pigtailing
  • Each HTAP terminates a wide range of conductor sizes and combinations of code and flex conductors Class G, H, I and Diesel Locomotive to suit a variety of applications
  • Slotted design allows quick and easy assembly of conductor to HTAP using three Panduit 94V-0 cable ties included
  • Tap grooves are separated from one another allowing them to function independently so HTAP can be used with a single or multiple taps providing maximum design and installation flexibility
  • Color-coded and marked with Panduit die index numbers for proper crimp die selection
  • UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools and Panduit crimping dies
  • Tin-plated to inhibit corrosion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires