Select Country and Language Canada / French
Changer de pays
HTINTB10G | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HTINTB10G | Glacier(TM) Series Weather-resistant Intensifier3 Bullet Camera with Mount Plate - 9-22 mm AI Vari-focal Lens, Dark Grey Housing

  • Réf. fabricant HTINTB10G
  • PART #553497
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 650 TVL
Signal Process: ANALOG
Caractéristiques
  • 650 TV lines of color resolution
  • Amplify existing light with no distance limitations
  • No problems caused by objects that reflect or absorb IR light sources
  • Automatic thermostatic sensor that allows the camera to operate at extremely low temperatures
  • Mimum illumination 0.00002 Lux (Intensifier3 @ 512x)
  • 12 V DC / 24 V AC dual voltage operation
  • 9-22 mm auto iris vari-focal lens, dark grey housing
Spécifications
  • Bullet Camera With Mount Plate
  • Color: Dark Gray
  • Sensor Type: 1/3 Sony Super HAD II(TM) CCD
  • Sensor Size: 8.467 mm
  • Pixel: 768 (H) x 494 (V) Effective Pixels; 811 (H) x 508 (V) Total Pixels
  • Lens: 9 - 22 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 650 TVL
  • Electronic Shutter: 1/60 to 1/120000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm CVBS
  • Minimum Illumination/Sensitivity: 0.15 Lux (CDS Off), 0.00002 Lux (CDS On)
  • Signal To Noise Ratio: More Than 52 dB
  • White Balance Range: ATW/Outdoor/Indoor/Manual/AWC (1700 to 11000 deg K)
  • Day/Night Mode: Yes
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 250 mA (Heater Off) 800 mA (Heater On); 24 Volt AC, 100 mA (Heater Off) 380 mA (Heater On)
  • Dimensions: 11.02 Inch Length x 3.46 Inch Width x 4.01 Inch Height
  • Weight: 3 lb
  • Operating Temperature: - 40 to 140 deg F (- 40 deg F) With Glacier(TM) Heaters
  • Environmental Conditions: 95% Maximum Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires