Select Country and Language Canada / French
Changer de pays
HTINTB8 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HTINTB8 | Intensifier3Series Indoor/Outdoor Bullet Camera - 2.8-12 mm Auto Iris Vari-focal Lens, Dark Grey Housing

  • Réf. fabricant HTINTB8
  • PART #390188
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

2.8 -12 mm DC auto iris vari-focal lens, dark grey housing

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 650 lines of color resolution
  • Amplify existing light with no distance limitations
  • No problems caused by objects that reflect or absorb IR light sources
  • Minimum illumination 0.00002 Lux (Intensifier3 @ 512x)
  • 12 V DC/24 V AC dual voltage operation
  • F OSD operation
  • External controls for zoom and focus
  • S/N Ratio more than 52 dB (weight on)
  • EZ mount system simplifies installation
  • Relay outputs for motion detection
  • Weather-resistant operation
  • IP66 compliant
  • Anti-moisture glass and circuitry elies fog or condensation under any weather condition
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires