Select Country and Language Canada / French
Changer de pays
HTINTB8H | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HTINTB8H | Intensifier H Series Indoor/Outdoor Bullet Camera, 2.8-12mm Lens, Dark Grey Housing

  • Réf. fabricant HTINTB8H
  • PART #662641
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

This part has been discontinued by the supplier. Use AXE 872031 as suggested replacement.

Caractéristiques
  • 2.8-12mm auto iris vari-focal lens
  • 1/3" Sony Super HAD(TM) CCD
  • 700 lines of color resolution
  • Amplify existing light with no distance limitations
  • No problems caused by objects that reflect or absorb IR light sources
  • Minimum illumination 0.00002 Lux (ensify @ 512x)
  • Now with presets: Outdoor, Indoor, Elevator, Lobby, Hallway & Dark
  • 12 V DC / 24 V AC dual voltage operation
  • Full OSD operation
  • External controls for zoom & focus
  • S/N Ratio more than 52 dB (weight on)
  • EZ mount system simplifies instalon
  • Relay outputs for motion detection
  • Weather-resistant operation
  • IP66 compliant
  • Anti-moisture glass and circuitry eliminates fog or condensation under any weather condition
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires