Select Country and Language Canada / French
Changer de pays
HTRL15UPS | TRIPP LITE

TRIPP LITE | HTRL15UPS | Audio/Video Digital UPS - Line-Interactive UPS System with LCD Status Screen, 1500VA/900W, 8 outlets

  • Réf. fabricant HTRL15UPS
  • PART #369414
Description

HTRL15UPS Line-Interactive Digital UPS System offers voltage regulation, surge suppression and long-lasting battery support for home theater/media center components. Internal UPS circuits support entry-level PCs or individual VCR/DVR components during power failures. AVR circuits regulate brownouts and overvoltages from 75V to 147V back to usable levels without consuming battery power. 2U. Includes 8 battery-supported outlets. Built-in USB port and DB9 serial port enable optional unattended system shutdown without data loss in case of extended power failure; cabling included. PowerAlert Software available via free download from www.tripplite.com. HID-compliant USB interface enables integration with built-in power management and auto-shutdown fea tures of Windows and Mac OS X. Built-in single-line RJ45 jacks. 3 sets of 2.2 GHz coaxial jacks. Built-in audible alarm and large LCD front panel status screen.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • LCD display with dimmer switch indicates input voltage, battery capacity and a variety of operating conditions. Display is rotatable for easy viewing whether UPS is in vertical or horizontal position
  • Offers voltage regulation, surge suppression and long-lasting battery support during blackouts
  • Supports entry-level PCs or single VCR/DVR components during blackouts
  • Regulates brownouts and overvoltages from 75 Volt - 147 Volt back to usable levels without consuming battery power
  • (8) UPS battery-supported outlets
  • Included USB port and DB9 serial port enable unattended shutdown in case of extended power failure
  • HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X
  • Set of phone/network jacks protects a single dialup/DSL phone line or network Ethernet connection
  • 3-line 2.2 GHz coaxial surge protection for cable, satellite and antenna connections
  • 1500 VA/900 Watt power handling ability supports a variety of sensitive computer, home theater and other equipment
  • 3.5 min full load runtime (1500 VA/ 900 Watt); 13 min half-load runtime (750 VA/450 Watt)
  • Cabinet adapts to tower or rackmount shelf format, rackmount installation brackets for 2U installation included
  • Package includes - HTRL15UPS digital UPS, USB, phone and coax cabling, mounting hardware, manual with warranty information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires