Select Country and Language Canada / French
Changer de pays
HTSD37X | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HTSD37X | Indoor/Outdoor, Day/Night Motorized Speed Dome Camera with 37x Optical Zoom Lens

  • Réf. fabricant HTSD37X
  • PART #553507
PoE: NO
Signal Process: ANALOG
Caractéristiques
  • 600 TV lines resolution
  • 37x Optical zoom with 16x digital zoom
  • 360º endless rotation
  • Various surveillance functions
  • True Day/Night operation: ICR filter
  • Intelligent pan/tilt controlling: continually decreases pan and tilt speeds in proportion to zoom
  • Weather-resistant operation
Spécifications
  • Indoor/Outdoor Motorized Speed Dome Camera With 37x Optical Zoom Lens
  • Body Construction: Dome And Mounts - Polycarbonate, Internal - Polycarbonate, ABS, External - Aluminum
  • Color: White
  • Sensor Type: 1/4 Interline Transfer CCD
  • Pixel: Effective - 768 (H) x 494 (V) 380K, Total - 811 (H) x 508 (V) 410K
  • Lens: 3.5 - 129.5 mm, F = 1.6 - 3.9, Auto/Manual Iris
  • Viewing Angle: Horizontal: 55.5 Degree (Wide) - 1.59 Degree (Tele), Vertical: 42.5 Degree (Wide) - 1.19 Degree (Tele)
  • Horizontal Resolution: 600 TVL (Color), 700 TVL (BW)
  • Electronic Shutter: 512x to 1/120000 Sec
  • Minimum Illumination/Sensitivity: 0.2 Lux (Color)/0.07 Lux (BW), 50 IRE/F1.6
  • Signal To Noise Ratio: 52 dB (AGC Off)
  • White Balance Range: Automatic/Manual (Red, Blue Gain Adjustable 1700 to 11000 deg K)
  • Day/Night Mode: Yes
  • Rotation angle: Pan 360 Degree (Endless), Tilt 90 Degree
  • On-Screen Display: 4 Languages (English, Polish, French, Italian), Menu/Time/PTZ Information etc
  • Network Protocol: Pelco-D, Pelco-P, Selectable
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 1.8A/24 Volt AC, 1.8A
  • Dimensions: Dome Size: 7.9 Inch Dia x 8.67 Inch Height; Overall: Ceiling Mount - 6.2 Inch Dia x 7.9 Inch Height, Wall Mount - 4.7 Inch Width x 5.5 Inch Height x 11.8 Inch Length
  • Weight: Ceiling Mount - 8 lb, Wall Mount - 7.5 lb
  • Operating Temperature: -22 to 122 deg F
  • Interface: Alarm Output - 1 Output, Relay Output, Maximum Load 24 Volt DC 1 Amp/125 Volt AC 0.5 Amp
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires