Select Country and Language Canada / French
Changer de pays
HTSWIVEL6 | TRIPP LITE

TRIPP LITE | HTSWIVEL6 | Surge Protector Wallmount Direct Plug Swivel RJ11 Coax 6 Outlet 1200 Joules Black

  • Réf. fabricant HTSWIVEL6
  • PART #381625
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's HTSWIVEL6 Home/Business Theater Surge Suppressor provides high-performance protection--1200 joules--stopping damaging surges and filtering disruptive line noise so components perform at their peak! You can see and hear the difference: sharper, crisper video; deeper, fuller audio and longer component life spans. Perfect for small home/business theater installations: high-definition TVs, satellite and A/V receivers, DVD/CD players and more. 6 outlets, 1-line coaxial protection and 1-line tel/modem protection safeguard an entire home/business theater system.

Caractéristiques
  • 6 rotatable outlets allow for easier plug connection and removal
  • 1200 joules surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • 1 set of surge-protected Type F gold coaxial connectors (with included 6 ft. coaxial cable) safeguard components on cable, satellite or antenna line (2.2GHz bandwidth)
  • 1 set of surge-protected tel/modem connectors (with included 6 ft. phone cord) safeguard personal video recorders (PVRs) on a single dial-up line
  • 2 diagnostic LEDs alert user to protection and grounding status
  • High-impact plastic housing (black) stands up to the most demanding environments
  • Direct plug-in design converts two outlets into six by pluggin into any wall outlet
Spécifications
  • Surge Suppressor
  • Frequency Compatibility: 60 Hz
  • Circuit Breaker (Amp): 15 Amp
  • Outlet Orientation: Rotatable
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 120 Volt (110 - 125 Volt)
  • Input Connection Type: NEMA 5-15P
  • Input Cord Length Details: Direct Plug-In
  • Voltage Compatibility: 120 Volt AC
  • Maximum Surge Current: 60000 Amp
  • Diagnostic LEDs: Built-In LEDs Confirm Suppressor "Protected" (Green) And "Grounded" (Red) Status
  • AC Suppression Joule Rating: 1200 Joule
  • AC Suppression Response Time: <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 400 Volt RMS
  • UL1449 Let Through Rating: 400 Volt, 500 Volt, 500 Volt
  • EMI/RFI Filtering: Upto 20 dB
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: Yes
  • Cable (Coax) Protection Details: 1 Line
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 6.25 Inch x 4 Inch x 2.25 Inch (15.88 cm x 10.16 cm x 5.72 cm)
  • Unit Weight: 0.6 lb (0.27 kg)
  • Material Of Construction: Plastic
  • Receptacle Color: Black
  • Outlets Measurement (Center to Center): 29 mm
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires