Select Country and Language Canada / French
Changer de pays
HTWC250-2-1 | PANDUIT

PANDUIT | HTWC250-2-1 | Kits for Copper Compression HTAPs With Covers

  • Réf. fabricant HTWC250-2-1
  • PART #HTWC250-2-1
Component: COMPRESSION TAPS
Connection Type: COMPRESSION
Material Rating: COPPER
Description

Kit contains HTCT250-2-1 HTAP and CLRCVR3-1 clear cover; terminates code 250 kcmil - #2 AWG Run or flex 4/0 - #2 AWG Run, code #2 - #6 AWG STR/SOL or flex #2 - #8 AWG Tap 1, code or flex #8 - #14 AWG Tap 2.

Caractéristiques
  • Include all components to make a complete HTAP and cover installation: HTCT HTAP, matching CLRCVR clear cover, and cable ties
  • Each HTCT HTAP designed to terminate a wide range of copper code and flex conductor combinations to accommodate a variety of applications
  • HTAPs incorporate a unique slotted design that allows for quick and easy installation using supplied Panduit cable ties; saves time and cost
  • Matching clear covers are made from high impact plastic and provide high impact strength and 360 viewing of installed HTAP
  • Clear covers have a UL 94 V-0 flame rating and an oxygen index of 28 providing self-extinguishing, flame retardant properties
  • UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools and Panduit crimping dies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires