Select Country and Language Canada / French
Changer de pays
HUBWAY16DI | ALTRONIX

ALTRONIX | HUBWAY16DI | 16 PTC Passive UTP Transceiver Hub with Integral Isolated Camera Power, UL/CUL Listed

  • Réf. fabricant HUBWAY16DI
  • PART #520787
Type: POWER SUPPLY
Description

Altronix HubWay16Di Passive UTP Transceiver Hub w/Integral Isolated Camera Power transmits UTP video, RS422/RS485 data and power over a single CAT-5 or higher structured cable. Unit provides 16 camera channels in a space saving 1U EIA 19" rack mount ch assis which may be rack, wall or shelf mounted. Video transmission range is up to 750 ft. max. per channel. Units are compatible with AC and/or DC fixed or PTZ cameras when utilizing Altronix HubWayAv, HubWayDv or HubWayDvi Video Balun/Combiners. In ad dition, the unit features individually selectable 24 V AC or 28 V AC electronically isolated PTC protected outputs with surge suppression. An optional HubSat4D Passive UTP Transceiver Hub with Integral Isolated Camera Power can be used as an accessory module to transmit video from up to 4 cameras over a single CAT-5 or higher structured cable back to the HubWay16Di. In addition, the HubSat4D provides power to these cameras locally to eliminate the possibility of voltage drop associated with long cab le runs.
This model replaces HubWay162Di, HubWay163Di

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires