Select Country and Language Canada / French
Changer de pays
HVCP-48-BNC | VERTIV

VERTIV | HVCP-48-BNC | Surge Protection for DC Power, Data and Video

  • Réf. fabricant HVCP-48-BNC
  • PART #523096
Number of Outlets: OTHER
Description

The Edco HVCP-48-BNC is a hybrid surge protection product featuring video, power and data protection in a single package. The Edco HVCP-48-BNC is ideal for protecting pan-tilt-zoom cameras that require video, power and control wires. Each circuit is capable of handling high-current impulses while tightly clamping transients.

Caractéristiques
  • Operating Voltage: 48 V DC
  • Operating Current: 1 Amp
  • Clamping Voltage: 70 V DC
  • Total Peak Surge Current Rating: 10 kA
  • SPD Technology: GDT, SAD, Series Element
  • Connection: 5.08mm Terminal Block Plug
  • Clamping Voltage: 15 V DC
  • Total Peaknt Rating: 10 kA
  • SPD Technology: GDT, SAD, Series Element
  • Connection: 5.08mm Terminal Block Plug
  • Clamping Voltage: 2 V DC
  • Total Peak Surge Current Rating: 10 kA
  • SPD Technology: GDT, SAD, Series Element
  • Connection: 5.08mm Terminal Block NC Model) Female BNC Jack
  • Physical Data
  • Ground Wire: 12 AWG, 36.0" Long
  • Size: 3.3 L x 3.3 W x 1.35 H (inches)
  • Weight: 12 oz.
  • Mounting: Flange mounted
  • DIn Rail mounting (Optional)
  • Operating Temperature: -40C to +74C
  • Operating Hum5% Non-condensing
  • Wire Range: 28-12 AWG
  • Environmental: RoHS Compliant
  • Safety: UL 497B Listed, Tested to IEC 802.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires