Select Country and Language Canada / French
Changer de pays
HVT-Z-152-G | TE-ENERGY

TE-ENERGY | HVT-Z-152-G | 15Kv Heat Term Kit 1/C Indoor 2/0 - 350 MOQ = 3

  • Réf. fabricant HVT-Z-152-G
  • PART #283443
Heat Shrink/Cold Shrink: HEAT SHRINK
Indoor/Outdoor: INDOOR
Termination/Splice: TERMINATION
Voltage: 15KV
Description

TE Connectivity's Raychem HVT-Z high voltage termination system features a new, co-extruded one-piece termination. The main termination component consists of the proven Raychem non-tracking tube together with a co-extruded stress control grading layer. This stress control layer is based on ceramic semi-conductor technology (ZnO) and provides superior discharge and impulse performance. When the tubing is shrunk down, the coating softens and sticks to irregular surfaces, providing moisture seals as we ll as electrical stress control. HVT-Z high-voltage terminations are fully qualified per IEEE-48 as Class I terminations to provide a long, trouble-free service life.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires