Select Country and Language Canada / French
Changer de pays
HW261 | PLANTRONICS

PLANTRONICS | HW261 | Wideband Headset, Voice Tube, Binaural, USB Connector, 88 Gram Item Weight

  • Réf. fabricant HW261 | 64337-31
  • PART #391302
Style: OVER THE HEAD
Type: PC HEADSETS
Description

SupraPlus Wideband Headset Continuing to set the standard for durable, lightweight corded headsets for contact center and office professionals. The gold standard in performance and comfort. Features wideband capability and ultra noise-canceling microph one with extended boom for industry-leading background noise reduction and echo performance.

Caractéristiques
  • Two Wearing Styles Available Binaural or Monaural Design
  • Adjustable T-Pad HeadBand and Bendable Microphone Boom Offers Flexibility and Comfort
  • Convenient Quick Call Feature for Quick Call Pick Up
  • Light, Flexible Cable Enhances your Comfort
  • Single-Cab Design for Binaural Models
  • Wideband Audio with Noise-Canceling Microphone Decreases Listening Errors, Repeats and Listener Fatigue
  • Ultra Noise-Canceling (UNC) Microphones with Extended Boom for Industry-Leading Noise-Canceling Microphone and Echo Performance
  • AudioIQ Technology Protects from Loud Noises, Reduces Echoes and Background Sound
  • Quick Disconnect Provides Compatibility with all Plantronics Audio Processors and USB to Headset Adapters
  • 2 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires