Select Country and Language Canada / French
Changer de pays
HW510 | PLANTRONICS

PLANTRONICS | HW510 | PC Headset, Over-the-Head, Monaural, Noise Canceling, 6800 Hz Frequency, 52 Gram Item Weight

  • Réf. fabricant HW510 | 89433-01
  • PART #598118
Style: OVER THE HEAD
Type: PC HEADSETS
Description

EncorePro 500 Series Bring our top performers to yours Whether you work in a busy office or customer service center, the stakes are high with every call. Introducing the Plantronics EncorePro 500 headset series - designed to give your team the quality, power, and confidence to perform - every time. Each of the three innovative designs in the series incorporates all-day comfort, superior noise-canceling technology, and long-term reliability. It's a win-win with next-generation performance for your te am and your customer.

Caractéristiques
  • Adjustable Fit Enhances All-Day Wearing Comfort, Ensuring that Representatives Stay Fresh and Engaged
  • The Quick Disconnect Feature Provides Walkaway Convenience and Compatibility with All Plantronics USB, Desk Phone Audio Processors and Direct Connect Cables
  • Visual and Tactile Positioning Guides Enable Precise and Quick Microphone Positioning
  • Wideband Audio Delivers Richer, Clearer Conversations and Reduces Listening Fatigue, While SoundGuard Technology Protects from Noise Spikes, Helping to Meet OSHA/Noise at Work Requirements
  • Designed for the Rigors of Call-Intensive Environments, Which Minimize Operational Disruptions and Costly Downtime
  • Laser-Welded Construction and Metal Joints are Engineered to Provide Reliability Where it Matters
  • FlexibleNoise-Canceling Boom Allows Optimal Positioning for Voice Clarity
  • Ideal for Telephone-Intensive Users, Including Formal Customer Care Centers, Help Desks, Telesales and Customer Service Organizations
  • Hearing Protection SoundGuard Technology Acoustic Limiting for Protection Against Sounds Above 118 dBa
  • Audio Performance Wideband Audio up to 6800 Hz, Noise-Canceling Microphone
  • 2 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires