Select Country and Language Canada / French
Changer de pays
HX-5B | TOA ELECTRONICS INC

TOA ELECTRONICS INC | HX-5B | Speaker, variable directivity, black

  • Réf. fabricant HX-5B
  • PART #320187
Type: SPEAKER
Description

The TOA HX-5 Variable Dispersion Speaker offers a radically different approach to speaker design with four adjustable dispersion angles, 60, 45, 30 and 15 degrees, that you can change in seconds. Features include high power handling (600 watts continuous), lightweight polypropylene construction, available in black and white, plus SpeakOn and screw terminal connectors. The HX-5 can vertically or horizontally mounted with the built-in bracket or with optional wall, ceiling and stand-mount hardware.

Must be a reseller to purchase this product

Caractéristiques
  • Adjustable dispersion angle to 60, 45, 30 or 15 degrees
  • High power handling: 600 W continuous (200 W, 24 hr. pink noise)
  • Lightweight polypropylene construction
  • Available in black and white
  • Weather-resistant versions also available
  • Built-in surface-mou
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires