Select Country and Language Canada / French
Changer de pays
I1000S | FLUKE

FLUKE | I1000S | i1000s AC Current Probe

  • Réf. fabricant I1000S | 1568487
  • PART #372927
Type: POWER
Description

Large AC Current Probe The Fluke i1000s is a clamp-on ac current probe designed to expand oscilloscope applications in industrial and power environments. Ideal for measuring distorted current waveforms and harmonics. This Current Probe provides the following features: Allows accurate measurement of currents from 100 mA to 1000 A rms, 5 Hz to 100 kHz without breaking into the circuit A passive filter eliminates noise and ring on rapidly rising di/dt waveform, ensuring accurate screen displays Connects directly to an oscilloscope through a reinforced coaxial cable and an insulated BNC connector Can be used with Multimeters with optional PM9081/001 BNC/Banana adapter One year warranty

Caractéristiques
  • Allows accurate measurement of currents from 100 mA to 1000 A rms, 5 Hz to 100 kHz without breaking into the circuit
  • A passive filter eliminates noise and ring on rapidly rising di/dt waveform, ensuring accurate screen displays
  • Connects directly to an oscilloscope through a reinforced coaxial cable and an insulated BNC connector
  • Can be used with Multimeters with optional PM9081/001 BNC/Banana adapter
  • One year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires