Select Country and Language Canada / French
Changer de pays
I200 | FLUKE

FLUKE | I200 | i200 AC Current Clamp

  • Réf. fabricant I200 | 664755
  • PART #269669
Type: DIGITAL MULTIMETERS
Description

Small sized AC current clamp Fluke Current clamps are the ideal tools to extend the current ranges of Multimeters. The i200 is a single range 200A ac current clamp with current output via safety shrouded banana plugs. The i200 is compatible with most Fluke multimeters or any other current measurement device that accepts shrouded banana plugs. Companion to a DMM to measure up to 200 A AC 1mA per Amp output guarantees easy reading on you meter Take accurate current readings without breaking the circuit Max. conductor 20 mm CAT III 600V safety rating

Caractéristiques
  • Companion to a DMM to measure up to 200 A AC
  • 1mA per Amp output guarantees easy reading on you meter
  • Take accurate current readings without breaking the circuit
  • Max. conductor 20 mm
  • CAT III 600V safety rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires