Select Country and Language Canada / French
Changer de pays
I400 | FLUKE

FLUKE | I400 | i400 AC Current Clamp

  • Réf. fabricant I400 | 2277225
  • PART #305702
Type: DIGITAL MULTIMETERS
Description

CAT IV AC current clamp for DMM's Fluke Current clamps are the ideal tools to extend the functionality of Fluke tools. The i400 is a single range 400 A ac current clamp with current output via safety shrouded banana plugs. The clamp is compatible with most Fluke multimeters or any other current measurement device that accepts 4mm-shrouded banana plugs and has an AC milliamp range. The division ratio is 1000:1. Companion to your DMM to measure up to 400 A AC 1mA/Amp output guarantees easy reading on you meter Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating Specially designed to offer maximum utility in a very compact shape Take accurate current readings without breaking the circuit Soft non-slippery overmold handle prevents from accidental touching live wiring Max. conductor 32 mm

Caractéristiques
  • Companion to your DMM to measure up to 400 A AC
  • 1mA/Amp output guarantees easy reading on you meter
  • Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating
  • Specially designed to offer maximum utility in a very compact shape
  • Take accurate current readings without breaking the circuit
  • Soft non-slippery overmold handle prevents from accidental touching live wiring
  • Max. conductor 32 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires