Select Country and Language Canada / French
Changer de pays
I400S | FLUKE

FLUKE | I400S | i400s AC Current Clamp

  • Réf. fabricant I400S | 2277202
  • PART #372934
Type: VOLTAGE DETECTORS
Description

High safety AC current clamp with BNC output Companion to your scope or power quality meter to measure up to 400 A AC. Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating. Specially designed to offer maximum utility in a compact shape. Take accurate current readings without breaking the circuit. Soft non-slippery overmold handle. Optional PM9081/001 BNC/Banana adapter for DMM's. Two ranges: 40 A & 400 A, 10 & 1 mV/Amp output. Max. conductor 32 mm.

Caractéristiques
  • Companion to your scope or power quality meter to measure up to 400 A AC.
  • Only current clamp available with a CAT IV 600 V / CAT III 1000 V safety rating.
  • Specially designed to offer maximum utility in a compact shape.
  • Take accurate current readings without breaking the circuit.
  • Soft non-slippery overmold handle.
  • Optional PM9081/001 BNC/Banana adapter for DMM's.
  • Two ranges: 40 A & 400 A, 10 & 1 mV/Amp output.
  • Max. conductor 32 mm.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires