Select Country and Language Canada / French
Changer de pays
I410 | FLUKE

FLUKE | I410 | i410 AC/DC Current Clamp

  • Réf. fabricant I410 | 617727
  • PART #196830
Type: DIGITAL MULTIMETERS
Description

AC/DC Current clamps for DMM's Fluke Current clamps are the ideal tools to extend the current ranges of Fluke tools. Battery-powered Hall-effect probe measures 1A to 400 A 1mV/Amp output guarantees easy reading on your meter Take accurate current readings without breaking the circuit Maximum conductor 32 mm CAT III 600 V safety rating Also available with softcase for DMM and clamp (i410 kit) One year warranty

Caractéristiques
  • Battery-powered Hall-effect probe measures 1A to 400 A
  • 1mV/Amp output guarantees easy reading on your meter
  • Take accurate current readings without breaking the circuit
  • Maximum conductor 32 mm
  • CAT III 600 V safety rating
  • Also available with softcase for DMM and clamp (i410 kit)
  • One year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires