Select Country and Language Canada / French
Changer de pays
I5SPQ3 | FLUKE

FLUKE | I5SPQ3 | i5sPQ3, 5 A ac Current Clamps, 3-pack

  • Réf. fabricant I5SPQ3 | 2457508
  • PART #372938
Type: OTHER METERS
Description

A pack of 3 pieces of the i5s current clamps, specially configured to provide low current accuracy while taking measurements on secondary current transformers. This cost-saving 3-pack is perfect for use with 3-phase tools such as the Fluke 434 or Fluke 435. Low level current clamp measures up to 5 A ac Compact shape makes transporting and storing convenient; the clamp measures only 116 x 43 x 23 mm (4. 6 x 1.7 x .9 inches) Take accurate readings without breaking the circuit CAT III 600 V (For insulated conductors only)

Caractéristiques
  • Low level current clamp measures up to 5 A ac
  • Compact shape makes transporting and storing convenient; the clamp measures only 116 x 43 x 23 mm (4. 6 x 1.7 x .9 inches)
  • Take accurate readings without breaking the circuit
  • CAT III 600 V (For insulated conductors only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires