Select Country and Language Canada / French
Changer de pays
IAMLED67YBU1 | APPLETON

APPLETON | IAMLED67YBU1 | Industrial Areamaster LED Floodlight, High Bay, 250 W, Yoke, 120-277 V AC, 50/60 Hz

  • Réf. fabricant IAMLED67YBU1
  • PART #APP-IAMLED67YBU1
Rating: IP67
Type: MISCELLANEOUS
Description

Zinc plated steel yoke with architectural bronze polyester finish. Conduit entry on back of luminaire with locking set screw for High Bay Mounting.