Select Country and Language Canada / French
Changer de pays
IAMLED77YBH | APPLETON

APPLETON | IAMLED77YBH | Industrial Areamaster LED Floodlight, High Bay, 400 W, Yoke, 347-480 V AC, 50/60 Hz

  • Réf. fabricant IAMLED77YBH
  • PART #APP-IAMLED77YBH
Rating: IP67
Type: MISCELLANEOUS
Description

Zinc plated steel yoke with architectural bronze polyester finish. Conduit entry on back of luminaire with locking set screw for High Bay Mounting.