Select Country and Language Canada / French
Changer de pays
IAMLED77YBU1 | APPLETON

APPLETON | IAMLED77YBU1 | Industrial Areamaster LED Floodlight, High Bay, 400 W, Yoke, 120-277 V AC, 50/60 Hz

  • Réf. fabricant IAMLED77YBU1
  • PART #APP-IAMLED77YBU1
Rating: IP67
Type: MISCELLANEOUS
Description

Zinc plated steel yoke with architectural bronze polyester fi nish. Conduit entry on back of luminaire with locking set screw for High Bay Mounting