Select Country and Language Canada / French
Changer de pays
IBAR12 | TRIPP LITE

TRIPP LITE | IBAR12 | Isobar Surge Protector Rackmount Metal 12 Outlet 15ft Cord 1U RM 3840 Joules Black

  • Réf. fabricant IBAR12
  • PART #155306
Cord Length: 15 ft.
No. of Outlets: 12
Number of Outlets: 12
Type: RACK MOUNT PDU
Vendor No.: IBAR 12
Description

Tripp Lite's IBAR12 offers network-grade surge and noise suppression in a versatile all-metal multi-mount cabinet. Detachable mounting flanges are configurable for rack mount, wall mount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch EIA standard rack. Features network grade AC surge suppression with EMI/RFI noise filtering. Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items. Includes 12 outlets (2 front/10 rear), 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. PLUG/OUTLETS: Input: NEMA 5-15P/Output: 12 NEMA5-15R (2 front 10 rear)ELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires standard NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/3840 joules/60,000 ampsFORMAT: Supports 19 in. rack mount (uses 1 rack space/1U), wall mount, under-counter and more

Caractéristiques
  • Versatile all-metal cabinet with detachable mounting flanges allows rack mount, wall mount, under-counter and other creative mounting options
  • Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks)
  • 3840 joules/60,000 amp network-grade AC surge suppression with EMI/RFI filtering
  • 12 NEMA 5-15R output receptacles (2 front/10 rear)
  • Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items
  • 15 foot AC cord with NEMA5-15P traight-in plug connection
  • Diagnostic LEDs confirm AC present (green), Line Fault (red) and Protected (green)
  • Lighted power switch confirms power on/off status
  • Snap-in switch guard reduces risk of accidental shutoff
  • 15 amp capacity with circuit break
  • 120 V AC, 50/60 Hz electrical compatibility
Spécifications
  • Rackmount Surge Suppressor
  • Frequency Compatibility: 50/60 Hz
  • Output: 1800 Watt
  • Circuit Breaker (Amp): 15 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 120 Volt (110 - 125 Volt)
  • Input Connection Type: NEMA 5-15P Input Plug
  • Input Plug Features: Space-Saving Right Angle Input Plug
  • Input Cord Length: 4.6 m (15 ft)
  • Voltage Compatibility: 120 Volt AC
  • Maximum Surge Current: 150000 Amp
  • Switches: Red Illuminated Power Switch Controls Power to All Outlets
  • Locking Switch Cover: Transparent Locking Switch Cover Prevents Accidental Shutoff
  • AC Suppression Joule Rating: 3840 Joule
  • AC Suppression Response Time: NM = 0 ns, CM = <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 140 Volt RMS
  • AC Suppression Surge Current Rating: 60000 Amp
  • AC Suppression Components Used: Metal Oxide Varistors, Toroidal Balanced Chokes And VHF Capacitors
  • Safe Thermal Fusing: Prevents Unsafe Conditions During Extreme Extended Over-Voltages And Catastrophic Occurrences
  • UL1449 Let Through Rating: 330 Volt
  • EMI/RFI Filtering: 40 - 80 dB
  • Telephone/DSL Protection: No
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 1.75 Inch x 17.5 Inch x 4 Inch (4.45 cm x 44.5 cm x 10.2 cm)
  • Unit Weight: 4.6 lb (2.1 kg)
  • Material Of Construction: Metal
  • Included Mounting Accessories: Mounting Flanges Are Pre-Installed For 1U Rackmount Installation And Can Be Re-Configured To Support A Variety Of Mounting Options
  • Housing Color: Black
  • Receptacle Color: Black
  • Color (AC Line Cord): Black
  • Form Factors Supported: 1U Rackmount, 0U Vertical Rackmount, Wallmount And Under-Counter Mounting Supported - Detachable Flanges Can be Re-Configured to Support a Variety of Additional Mounting Options
  • Outlets Measurement (Center to Center): Distance Between Front Outlets = 38.9 mm, Distance Between Rear Outlets = 38.9 mm
  • Right-Angle Plug: Yes
  • Output Receptacle: (12) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires