Select Country and Language Canada / French
Changer de pays
IBAR2-6D | TRIPP LITE

TRIPP LITE | IBAR2-6D | Isobar Surge Protector Metal 2 Outlet 6ft Cord 1410 Joules White

  • Réf. fabricant IBAR2-6D
  • PART #158112
Cord Length: 6 ft.
No. of Outlets: 2
Number of Outlets: 2
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case and enhanced noise filtration system, Isobars offer the highest level of protection. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A B specifications and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into a complete surge and EMI/RFI noise reduction system. ISOBAR2-6 offers 2 outlets with network-grade surge suppression rated at 1410 joules/48,000 amps. Widely spaced NEMA 5-15 outlets accommodate up to 2 large transformer plugs. Includes 6 foot AC line cord with space-saving angled input plug and keyhole mounting tabs.PLUG/OUTLETS: Input: NEMA 5-15P/Output: 2 NEMA5-15R/6 ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz (Requires NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/1410 joules/48,000 ampsFORMAT: Corded all-metal strip

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications and reducing 6,000V test surges to harmless levels less than 35 volts
  • Multi-component suppression circuits combine toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors
  • 2 AC outlets accommodate up to 2 large transformer plugs
  • Network grade surge suppression rated at 1410 joules/48,000 amps
  • Widely spaced outlets accommodate up to 2 large transformer plugs without blocking outlets
  • Lighted power switch with integrated 12 amp circuit breaker offers power control and overload protection
  • 6 foot AC line cord with space-saving angled input plug
  • Keyhole mounting tabs allow permanent installation
  • 120V AC, 50/60 Hz electrical compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires