Select Country and Language Canada / French
Changer de pays
IBAR6-6D | TRIPP LITE

TRIPP LITE | IBAR6-6D | Isobar Surge Protector Metal 6 Outlet 6ft Cord 3330 Joules White

  • Réf. fabricant IBAR6-6D | 037332010117
  • PART #117584
Cord Length: 6 ft.
No. of Outlets: 6
Number of Outlets: 6
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A B specifications and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOBAR6 offers 6 outlets arranged in three filter banks to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3330 joules/97,000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 4 large transformer plugs without blocking outlets. Includes 6 foot AC line cord with space-saving angled input plug and keyhole mounting tabs. PLUG/OUTLETS: Input: NEMA 5-15P/Output: 6 NEMA5-15R/6-ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz (Requires NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/3330 joules/97,000 ampsFORMAT: Corded all-metal strip with transformer spaced outlets

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications and reducing 6,000V test surges to harmless levels less than 35 volts
  • Multi-component suppression circuits co mbine toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise from other pieces of connected equipment
  • 6 outlets arran ged in three filter banks prevent system crashes, reboots and performance problems common as noisy peripherals are powered off and on
  • Network grade surge suppression rated at 3330 joules/97,000 amps
  • Widely spaced outlets accommodate up to 4 large transformer plugs without blocking outlets
  • Lighted power switch with integrated 12 amp circuit breaker offers power control and overload protection
  • 6 foot AC line cord with space-saving angled input plug
  • Keyhole mounting tabs allow permanent installation
  • 0 V AC, 50/60 Hz electrical compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires