Select Country and Language Canada / French
Changer de pays
IBAR6 HG | TRIPP LITE

TRIPP LITE | IBAR6 HG | Isobar Surge Protector Hospital Grade Metal 6 Outlet 15ft Cord 3330 Joules White

  • Réf. fabricant IBAR6 HG
  • PART #246732
Number of Outlets: 6
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 14 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest normal mode surge conditions. Isobar's unique protection system combines large torroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and metal oxide varistors into an exclusive isolated filter bank that removes EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOBAR6ULTRAHG offers 6 high quality hospital-grade outlets arranged in one filter bank to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3330 joules. Widely spaced NEMA 5-15 hospital-grade outlets accommodate up to 3 large transformer plugs without blocking outlets. Diagnostic LEDs confirm power availability, line fault and protection status. Includes 15 foot AC line cord with high quality hospital-grade input plug, keyhole mounting tabs and a set of 4 child safety covers. Lifetime warranty.PLUG / OUTLETS: Incorporate NEMA 5-15PHG Hospital-grade plug and 6 NEMA 5-15RHG Hospital-grade receptaclesELECTRICAL: 120V AC, 50/60 HzSUPPRESSION: AC: 140V RMS Clamping / 3330 joules / 48,000 ampsFORMAT: Corded all-metal surge suppressor with transformer spaced outlets

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions
  • Multi-component suppression circuits combine toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and metal oxide varistors into an exclusive isolated filter bank that removes EMI/RFI interference, even noise from other pieces of connected equipment.
  • 6 hospital-grade outlets
  • Surge suppression rated at 3330 joules
  • Widely spaced outlets accommodate up to 3 large transformer plugs without blocking outlets
  • 3 LED indicators confirm surge protector operation and site wiring status, plus warning of protector or electrical fault conditions
  • Combo 12 amp circuit breaker/lighted power switch with safety cover
  • 15-ft., 14 gauge AC line cord with hospital-grade input plug
  • Keyhole mounting tabs
  • 120V AC, 50/60 Hz electrical compatibility
  • Tested to UL (USA) and cUL (Canada) standards by ETL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires